White PTFE Sheet Stock 25 ft. L x 6" W x 0.125" Thick

  • Mfr # G15-125F-6X25

  • Zoro # G7863572


product price: $957.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.125"
Plastic Width
6"
Plastic Length
25 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-125F-6X25
Zoro #
G7863572
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.125"
Plastic Width
6"
Plastic Length
25 ft.
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.500 in
Width
6"
Thickness
0.125"
Length
25 ft.
Plastic Length Tolerance
+/-0.500 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
6 in W x 25 ft L

Details

Item
Sheet Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Plastic Grouping
Sheet Stock
Tensile Strength
1,500 psi
Material Color Family
White
Material Type
Standard Grade
Thickness Tolerance
+/-0.012 in
Operating Temp. Range
-400 Degrees to 500 Degrees F
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Standards
AMS 3652, FDA, MIL-P-22241
Impact Strength
3 ft-lb/in
Material
PTFE
Plastic Thickness Tolerance
+/-0.012 in
Wear Factor
Excellent
Plastic Clarity
Opaque
Plastic Hardness Rating
Medium Soft
Weight
1.724 lb
Minimum Temperature
-350 Degrees F
UV Resistant
Yes
Plastic Density
138.24 lb/cu ft
Shape
Rectangle
Temperature Range
-350 Degrees to 550 Degrees F
Machinability
Not Rated
Elongation
200 %
Backing Type
No Backing
Friction Coefficient
0.08
Corrosion and Chemical Resistance
Excellent
Maximum Temperature
550 Degrees F
Plastic Hardness
55D
Friction Rating
Very Slippery
Grade
Standard
Impact Strength Rating
Good
Water Absorption Rating
Excellent
Water Absorption
0.01 %
Tensile Strength Rating
Poor
Static-Resistant
Not Static-Resistant
Rockwell Hardness
50 HRR
Product Type
Plastic Roll
Coefficient of Thermal Expansion
13 x 10^-5
Flexural Modulus
0.04 GPa
Metal Detectable
Not Metal Detectable
Light Transmission
9 %
FDA Compliance
Not FDA Compliant
Fabrication
Molded
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
3.40 x 10^-4 cu mm/N-m
Shore Hardness
55 Shore D
Dielectric Strength
80 kV/mm
Product Form
Roll
UV-Resistant
UV-Resistant

Description

PTFE Roll, PTFE, Grade Standard, Plastic Length 25 ft, Plastic Width 6 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -350 Degrees to 550 Degrees F, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.