Zoro Homepage

White PTFE Sheet Stock 48" L x 48" W x 0.125" Thick

  • Mfr # G15-125F-48X48

  • Zoro # G7934701


product price: $1,006.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.125"
Plastic Width
48"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-125F-48X48
Zoro #
G7934701
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.125"
Plastic Width
48"
Plastic Length
48"
Length Tolerance
+/-0.500 in
Width Tolerance
+/-0.250 in
Length
48"
Width
48"
Thickness
0.125"
Nominal Size
48 in W x 48 in L
Plastic Length Tolerance
+/-0.500 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Material Color Family
White
Operating Temp. Range
-400 Degrees to 500 Degrees F
Tensile Strength
1,500 psi
Material Type
Standard Grade
Plastic Grouping
Sheet Stock
Impact Strength
3 ft-lb/in
Thickness Tolerance
+/-0.012 in
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Standards
AMS 3652, FDA, MIL-P-22241
Material
PTFE
Temperature Range
-350 Degrees to 550 Degrees F
Water Absorption
0.01 %
Water Absorption Rating
Excellent
UV Resistant
Yes
Maximum Temperature
550 Degrees F
Plastic Hardness
55D
Plastic Hardness Rating
Medium Soft
Friction Coefficient
0.08
Impact Strength Rating
Good
Backing Type
No Backing
Shape
Square
Machinability
Not Rated
Plastic Clarity
Opaque
Grade
Standard
Minimum Temperature
-350 Degrees F
Friction Rating
Very Slippery
Tensile Strength Rating
Poor
Weight
2.207 lb
Wear Factor
Excellent
Corrosion and Chemical Resistance
Excellent
Plastic Density
13.24 lb/cu ft
Plastic Thickness Tolerance
+/-0.012 in
Static-Resistant
Not Static-Resistant
Light Transmission
9 %
Scratch-Resistant
Not Scratch-Resistant
Product Type
Plastic Sheet
Elongation
200 %
FDA Compliance
Not FDA Compliant
Flexural Modulus
0.04 GPa
Metal Detectable
Not Metal Detectable
Fabrication
Molded
Product Form
Sheet
UV-Resistant
UV-Resistant
Wear Rate
3.40 x 10^-4 cu mm/N-m
Rockwell Hardness
50 HRR
Shore Hardness
55 Shore D
Coefficient of Thermal Expansion
13 x 10^-5
Dielectric Strength
80 kV/mm

Description

PTFE Sheet, PTFE, Grade Standard, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -350 Degrees to 550 Degrees F, Plastic Density 13.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.