Zoro Homepage

White PTFE Sheet Stock 48" L x 48" W x 0.875" Thick

  • Mfr # G15-.875F-48X48

  • Zoro # G8468634


product price: $4,497.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.875"
Plastic Width
48"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-.875F-48X48
Zoro #
G8468634
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.875"
Plastic Width
48"
Plastic Length
48"
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.500 in
Length
48"
Thickness
0.875"
Width
48"
Nominal Size
48 in W x 48 in L
Plastic Length Tolerance
+/-0.500 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Material Color Family
White
Plastic Grouping
Sheet Stock
Material Type
Standard Grade
Thickness Tolerance
+/-0.088 in
Impact Strength
3 ft-lb/in
Tensile Strength
1,500 psi
Operating Temp. Range
-400 Degrees to 500 Degrees F
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Standards
AMS 3652, FDA, MIL-P-22241
Material
PTFE
Weight
15.447 lb
Impact Strength Rating
Good
UV Resistant
Yes
Water Absorption
0.01 %
Machinability
Not Rated
Grade
Standard
Minimum Temperature
-350 Degrees F
Plastic Hardness Rating
Medium Soft
Maximum Temperature
550 Degrees F
Plastic Thickness Tolerance
+/-0.088 in
Corrosion and Chemical Resistance
Excellent
Water Absorption Rating
Excellent
Tensile Strength Rating
Poor
Plastic Hardness
55D
Friction Rating
Very Slippery
Shape
Square
Backing Type
No Backing
Friction Coefficient
0.08
Temperature Range
-350 Degrees to 550 Degrees F
Wear Factor
Excellent
Plastic Clarity
Opaque
Plastic Density
13.24 lb/cu ft
Elongation
200 %
FDA Compliance
Not FDA Compliant
Flexural Modulus
0.04 GPa
Light Transmission
9 %
Product Type
Plastic Sheet
UV-Resistant
UV-Resistant
Coefficient of Thermal Expansion
13 x 10^-5
Dielectric Strength
80 kV/mm
Product Form
Sheet
Static-Resistant
Not Static-Resistant
Shore Hardness
55 Shore D
Metal Detectable
Not Metal Detectable
Fabrication
Molded
Rockwell Hardness
50 HRR
Wear Rate
3.40 x 10^-4 cu mm/N-m
Scratch-Resistant
Not Scratch-Resistant

Description

PTFE Sheet, PTFE, Grade Standard, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.875 in, White, Plastic Clarity Opaque, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -350 Degrees to 550 Degrees F, Plastic Density 13.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.