Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White PTFE Sheet Stock 50 ft. L x 12" W x 0.090" Thick

  • Mfr # G15-90F-12X50

  • Zoro # G7817065


product price: $2,828.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.090"
Plastic Width
12"
Plastic Length
50 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-90F-12X50
Zoro #
G7817065
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.090"
Plastic Width
12"
Plastic Length
50 ft.
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.500 in
Width
12"
Thickness
0.090"
Length
50 ft.
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.500 in
Nominal Size
12 in W x 50 ft L

Details

Item
Sheet Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Plastic Grouping
Sheet Stock
Material Type
Standard Grade
Standards
AMS 3652, MIL-P-22241
Thickness Tolerance
+/-0.009 in
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Material Color Family
White
Operating Temp. Range
-400 Degrees to 500 Degrees F
Tensile Strength
1,500 psi
Impact Strength
3 ft-lb/in
Material
PTFE
Maximum Temperature
550 Degrees F
Plastic Clarity
Opaque
Weight
4.965 lb
Plastic Thickness Tolerance
+/-0.009 in
Minimum Temperature
-350 Degrees F
Impact Strength Rating
Good
Shape
Rectangle
Plastic Density
138.24 lb/cu ft
Temperature Range
-350 Degrees to 550 Degrees F
Corrosion and Chemical Resistance
Excellent
Backing Type
No Backing
Machinability
Not Rated
Tensile Strength Rating
Poor
Wear Factor
Excellent
Friction Rating
Very Slippery
Water Absorption
0.01 %
Grade
Standard
Plastic Hardness
55D
Water Absorption Rating
Excellent
Elongation
200 %
UV Resistant
Yes
Plastic Hardness Rating
Medium Soft
Friction Coefficient
0.08
Rockwell Hardness
50 HRR
Shore Hardness
55 Shore D
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Light Transmission
9 %
Product Type
Plastic Roll
Flexural Modulus
0.04 GPa
Dielectric Strength
80 kV/mm
Metal Detectable
Not Metal Detectable
Product Form
Roll
Coefficient of Thermal Expansion
13 x 10^-5
FDA Compliance
Not FDA Compliant
Wear Rate
3.40 x 10^-4 cu mm/N-m
UV-Resistant
UV-Resistant
Fabrication
Molded

Description

PTFE Roll, PTFE, Grade Standard, Plastic Length 50 ft, Plastic Width 12 in, Plastic Thickness 0.09 in, White, Plastic Clarity Opaque, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -350 Degrees to 550 Degrees F, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.