White PTFE Sheet Stock 50 ft. L x 24" W x 0.090" Thick

  • Mfr # G15-90F-24X50

  • Zoro # G8173794


product price: $5,958.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.090"
Plastic Width
24"
Plastic Length
50 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-90F-24X50
Zoro #
G8173794
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.090"
Plastic Width
24"
Plastic Length
50 ft.
Length Tolerance
+/-0.500 in
Width Tolerance
+/-0.250 in
Length
50 ft.
Thickness
0.090"
Width
24"
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.500 in
Nominal Size
24 in W x 50 ft L

Details

Item
Sheet Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Impact Strength
3 ft-lb/in
Thickness Tolerance
+/-0.009 in
Material Color Family
White
Standards
AMS 3652, FDA, MIL-P-22241
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Operating Temp. Range
-400 Degrees to 500 Degrees F
Tensile Strength
1,500 psi
Plastic Grouping
Sheet Stock
Material Type
Standard Grade
Material
PTFE
Friction Coefficient
0.08
Impact Strength Rating
Good
Friction Rating
Very Slippery
Plastic Hardness
55D
Plastic Density
138.24 lb/cu ft
Water Absorption Rating
Excellent
Minimum Temperature
-350 Degrees F
UV Resistant
Yes
Water Absorption
0.01 %
Elongation
200 %
Tensile Strength Rating
Poor
Machinability
Not Rated
Plastic Thickness Tolerance
+/-0.009 in
Plastic Clarity
Opaque
Maximum Temperature
550 Degrees F
Shape
Rectangle
Backing Type
No Backing
Grade
Standard
Plastic Hardness Rating
Medium Soft
Weight
9.93 lb
Corrosion and Chemical Resistance
Excellent
Temperature Range
-350 Degrees to 550 Degrees F
Wear Factor
Excellent
Metal Detectable
Not Metal Detectable
Product Type
Plastic Roll
Shore Hardness
55 Shore D
Rockwell Hardness
50 HRR
Light Transmission
9 %
Coefficient of Thermal Expansion
13 x 10^-5
Fabrication
Molded
Dielectric Strength
80 kV/mm
Product Form
Roll
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
0.04 GPa
Static-Resistant
Not Static-Resistant
UV-Resistant
UV-Resistant
Wear Rate
3.40 x 10^-4 cu mm/N-m

Description

PTFE Roll, PTFE, Grade Standard, Plastic Length 50 ft, Plastic Width 24 in, Plastic Thickness 0.09 in, White, Plastic Clarity Opaque, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -350 Degrees to 550 Degrees F, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.