Zoro Homepage

White PTFE Sheet Stock 6" L x 6" W x 0.875" Thick

  • Mfr # G15-.875F-6X6

  • Zoro # G7799662


product price: $97.79
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.875"
Plastic Width
6"
Plastic Length
6"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-.875F-6X6
Zoro #
G7799662
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.875"
Plastic Width
6"
Plastic Length
6"
Length Tolerance
+/-0.500 in
Width Tolerance
+/-0.250 in
Length
6"
Thickness
0.875"
Width
6"
Plastic Length Tolerance
+/-0.500 in
Nominal Size
6 in W x 6 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Material Color Family
White
Thickness Tolerance
+/-0.088 in
Impact Strength
3 ft-lb/in
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Tensile Strength
1,500 psi
Standards
AMS 3652, FDA, MIL-P-22241
Operating Temp. Range
-400 Degrees to 500 Degrees F
Plastic Grouping
Sheet Stock
Material Type
Standard Grade
Material
PTFE
Wear Factor
Excellent
Plastic Hardness
55D
Plastic Density
13.24 lb/cu ft
Plastic Thickness Tolerance
+/-0.088 in
Tensile Strength Rating
Poor
Water Absorption Rating
Excellent
Backing Type
No Backing
Weight
0.241 lb
Machinability
Not Rated
Shape
Square
UV Resistant
Yes
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Excellent
Plastic Hardness Rating
Medium Soft
Water Absorption
0.01 %
Friction Rating
Very Slippery
Temperature Range
-350 Degrees to 550 Degrees F
Friction Coefficient
0.08
Impact Strength Rating
Good
Grade
Standard
Maximum Temperature
550 Degrees F
Minimum Temperature
-350 Degrees F
FDA Compliance
Not FDA Compliant
Fabrication
Molded
Flexural Modulus
0.04 GPa
Elongation
200 %
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
13 x 10^-5
Light Transmission
9 %
Shore Hardness
55 Shore D
Dielectric Strength
80 kV/mm
Product Form
Sheet
Rockwell Hardness
50 HRR
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
3.40 x 10^-4 cu mm/N-m
UV-Resistant
UV-Resistant

Description

PTFE Sheet, PTFE, Grade Standard, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 0.875 in, White, Plastic Clarity Opaque, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -350 Degrees to 550 Degrees F, Plastic Density 13.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.