Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White PTFE Sheet Stock 60" L x 12" W x 0.090" Thick

  • Mfr # G15-90F-12X5

  • Zoro # G8216275


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.090"
Plastic Width
12"
Plastic Length
60"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-90F-12X5
Zoro #
G8216275
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.090"
Plastic Width
12"
Plastic Length
60"
Length Tolerance
+/-0.500 in
Width Tolerance
+/-0.250 in
Thickness
0.090"
Width
12"
Length
60"
Nominal Size
12 in W x 60 in L
Plastic Length Tolerance
+/-0.500 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Tensile Strength
1,500 psi
Standards
AMS 3652, MIL-P-22241
Material Type
Standard Grade
Thickness Tolerance
+/-0.009 in
Plastic Grouping
Sheet Stock
Material Color Family
White
Operating Temp. Range
-400 Degrees to 500 Degrees F
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Impact Strength
3 ft-lb/in
Material
PTFE
Wear Factor
Excellent
Weight
0.497 lb
Corrosion and Chemical Resistance
Excellent
Plastic Hardness
55D
Plastic Hardness Rating
Medium Soft
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+/-0.009 in
Tensile Strength Rating
Poor
Maximum Temperature
550 Degrees F
Plastic Density
13.24 lb/cu ft
Minimum Temperature
-350 Degrees F
Impact Strength Rating
Good
UV Resistant
Yes
Water Absorption Rating
Excellent
Grade
Standard
Friction Coefficient
0.08
Friction Rating
Very Slippery
Temperature Range
-350 Degrees to 550 Degrees F
Water Absorption
0.01 %
Backing Type
No Backing
Machinability
Not Rated
Shape
Rectangle
Product Form
Roll
Rockwell Hardness
50 HRR
Product Type
Plastic Sheet
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Flexural Modulus
0.04 GPa
Wear Rate
3.40 x 10^-4 cu mm/N-m
Coefficient of Thermal Expansion
13 x 10^-5
Scratch-Resistant
Not Scratch-Resistant
Fabrication
Molded
Light Transmission
9 %
Dielectric Strength
80 kV/mm
Shore Hardness
55 Shore D
UV-Resistant
UV-Resistant
Static-Resistant
Not Static-Resistant
Elongation
200 %

Description

PTFE Roll, PTFE, Grade Standard, Plastic Length 5 ft, Plastic Width 12 in, Plastic Thickness 0.09375 in, White, Plastic Clarity Opaque, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -350 Degrees to 550 Degrees F, Plastic Density 13.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.