Zoro Homepage

White Rectangle Stock 12 in L x 4 in W x 0.25 in Thick

  • Mfr # BULK-PS-PTFE-160

  • Zoro # G002663965


product price: $41.55
/ea

Key Features

Plastic Thickness
0.25 in
Plastic Width
4 in
Plastic Length
12 in
Color
White
Wear Factor
Excellent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-160
Zoro #
G002663965
UPC #
193005043759
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.25 in
Plastic Width
4 in
Plastic Length
12 in
Plastic Length Tolerance
+/-1.000 in
Thickness
0.25 in
Width
4 in
Length
1 ft
Plastic Width Tolerance
+/-0.250 in
Nominal Size
4 in W x 12 in L

Details

Item
PTFE Bar
Color
White
Wear Factor
Excellent
Durometer
Shore D55
Shape
Rectangular
UV Resistant
Yes
Temperature Range
-290 Degrees to 500 Degrees F
Machinability
100 %
Plastic Clarity
Opaque
Maximum Temperature
500 Degrees F
Standards
FDA, UL 94 V-0
Water Absorption
0.01 %
Tensile Strength Rating
Poor
Impact Strength Rating
Good
Temp. Range
-290 Degrees to 500 Degrees F
Water Absorption Rating
Excellent
Plastic Hardness
55D
Friction Coefficient
0.07
Minimum Temperature
-290 Degrees F
Friction Rating
Very Slippery
Material
PTFE
Plastic Thickness Tolerance
+0.014/-0.006 in
Impact Strength
3.5 ft-lb/in
Plastic Hardness Rating
Medium Soft
Grade
Standard
Tensile Strength
3,000 psi
Corrosion and Chemical Resistance
Excellent
Plastic Density
0.078 lb/cu in
Backing Type
No Backing
UV-Resistant
UV-Resistant
Wear Rate
Not Rated
FDA Compliance
FDA Compliant
Weight
1 lb
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
28.5 kV/mm
Shore Hardness
55 Shore D
Rockwell Hardness
35 HRM
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Static-Resistant
Not Static-Resistant
Flexural Modulus
400 MPa

Description

PTFE Bar, PTFE, Standard, Plastic Length 12 in, Plastic Width 4 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.