Shop ZORO SELECT

White Sheet Stock 6 in L x 6 in W x 0.125 in Thick

  • Mfr # BULK-PS-AC-79
  • Zoro # G502663953

product price: 
$
11.79
/ea

Key Features

Plastic Thickness
0.125 in
Plastic Width
6 in
Plastic Length
6 in
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-50 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-AC-79
Zoro #
G502663953
UPC #
193005032098
Country of Origin
China
Item
Acetal Copolymer Sheet
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-50 Degrees F
Color
White
Corrosion and Chemical Resistance
Fair
Plastic Hardness
Rockwell M90
Impact Strength Rating
Poor
Material
Acetal Copolymer
Minimum Temperature
-50 Degrees F
Wear Factor
Excellent
Tensile Strength Rating
Good
Temperature Range
-50 Degrees to 180 Degrees F
Water Absorption Rating
Good
Plastic Thickness Tolerance
+0.008/-0.01 in
Plastic Density
0.051 lb/cu in
Plastic Clarity
Opaque
Plastic Hardness Rating
Hard
Friction Rating
Slippery
Friction Coefficient
0.35
Standards
UL 94 HB
Machinability
100 %
Impact Strength
1.1 ft-lb/in
UV Resistant
No
Tensile Strength
9,100 psi
Water Absorption
0.22 %
Shape
Square
Maximum Temperature
180 Degrees F
Backing Type
No Backing
Grade
Standard
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
FDA Compliance
Not FDA Compliant
Shore Hardness
97 Shore D
Metal Detectable
Not Metal Detectable
Weight
0.3 lb
Elongation
37 %
Static-Resistant
Not Static-Resistant
Rockwell Hardness
90 HRM
UV-Resistant
Not UV-Resistant
Product Form
Sheet
Product Type
Plastic Sheet
Flexural Modulus
2,400 MPa
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
20 kV/mm
Wear Rate
Not Rated

Dimensions

Plastic Thickness
0.125 in
Plastic Width
6 in
Plastic Length
6 in
Nominal Size
6 in W x 6 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Description

Acetal Copolymer Sheet, Acetal Copolymer, Grade Standard, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Temperature Range -50 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M90

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.