Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW-PE Rectangle Stock 2 ft. L, 1" W

  • Mfr # BULK-PS-UHMW-154

  • Zoro # G4239129


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Material
UHMW-PE
Color
White
Length
2 ft.
Width
1"
Tensile Strength (PSI)
4250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-154
Zoro #
G4239129
UPC #
193005328566
Country of Origin
China

Dimensions

Length
2 ft.
Width
1"
Thickness
0.25 in
Plastic Width Tolerance
+/-0.250 in
Plastic Width
1 in
Plastic Thickness
0.25 in
Plastic Length
24 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1 in W x 24 in L

Details

Item
Rectangle Stock
Material
UHMW-PE
Color
White
Tensile Strength (PSI)
4250
Standards
FDA, UL 94 HB
Temp. Range
-200 Degrees to 190 Degrees F
Resistant To
Wear, Impact, Friction
Tensile Strength
4,400 psi
Durometer
Shore D70
Plastic Hardness Rating
Medium
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Water Absorption Rating
Excellent
Tensile Strength Rating
Poor
Wear Factor
Excellent
Shape
Rectangular
Machinability
100 %
Impact Strength Rating
Excellent
Impact Strength
16.0 ft-lb/in
Maximum Temperature
180 Degrees F
Friction Coefficient
0.15
Corrosion and Chemical Resistance
Good
Plastic Hardness
70D
Temperature Range
-70 Degrees to 180 Degrees F
Water Absorption
0.01 %
Minimum Temperature
-70 Degrees F
Grade
Standard
Plastic Thickness Tolerance
+0.006/-0.008 in
UV Resistant
No
Plastic Density
0.034 lb/cu in
Backing Type
No Backing
Shore Hardness
70 Shore D
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
FDA Compliance
FDA Compliant
Dielectric Strength
45 kV/mm
Flexural Modulus
400 MPa
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Weight
0.3 lb
Metal Detectable
Not Metal Detectable
Rockwell Hardness
90 HRR
Wear Rate
Not Rated

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 24 in, Plastic Width 1 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.