Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW-PE Rectangle Stock 4 ft. L, 4" W

  • Mfr # BULK-PS-UHMW-284

  • Zoro # G4239284


product price: $27.15
/ea

Key Features

Material
UHMW-PE
Color
White
Length
4 ft.
Width
4"
Tensile Strength (PSI)
4250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-284
Zoro #
G4239284
UPC #
193005329525
Country of Origin
China

Dimensions

Length
4 ft.
Width
4"
Thickness
0.25 in
Plastic Thickness
0.25 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length
4 ft
Plastic Width
4 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
4 in W x 48 in L

Details

Item
Rectangle Stock
Material
UHMW-PE
Color
White
Tensile Strength (PSI)
4250
Tensile Strength
4,400 psi
Standards
FDA, UL 94 HB
Durometer
Shore D70
Resistant To
Wear, Impact, Friction
Temp. Range
-200 Degrees to 190 Degrees F
Temperature Range
-70 Degrees to 180 Degrees F
Plastic Hardness
70D
Plastic Hardness Rating
Medium
Wear Factor
Excellent
Plastic Thickness Tolerance
+0.006/-0.008 in
UV Resistant
No
Water Absorption Rating
Excellent
Corrosion and Chemical Resistance
Good
Shape
Rectangular
Tensile Strength Rating
Poor
Plastic Density
0.034 lb/cu in
Maximum Temperature
180 Degrees F
Impact Strength
16.0 ft-lb/in
Friction Coefficient
0.15
Water Absorption
0.01 %
Machinability
100 %
Impact Strength Rating
Excellent
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Minimum Temperature
-70 Degrees F
Grade
Standard
Backing Type
No Backing
Metal Detectable
Not Metal Detectable
Dielectric Strength
45 kV/mm
Weight
1.7 lb
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Shore Hardness
70 Shore D
Rockwell Hardness
90 HRR
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
FDA Compliance
FDA Compliant
Flexural Modulus
400 MPa
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 4 ft, Plastic Width 4 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.