Zoro Homepage

White UHMW-PE Rod Stock 1 ft. L, 1" Dia.

  • Mfr # BULK-PR-UHMW-97

  • Zoro # G7284839


product price: $8.89
/ea

Key Features

Material
UHMW-PE
Color
White
Tensile Strength (PSI)
4250
Length Tolerance
+/-1.000 in
Max. Temp. (F)
190 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-UHMW-97
Zoro #
G7284839
UPC #
193005349035
Country of Origin
China

Dimensions

Length
1 ft.
Diameter
1"
Length Tolerance
+/-1.000 in
Diameter Tolerance
+0.030/-0.000 in
Plastic Diameter Tolerance
+0.049/-0.009 in
Nominal Size
1 in dia x 1 ft L
Plastic Length Tolerance
+/-1.000 in
Plastic Length
12 in
Plastic Diameter
1 in

Details

Item
Rod Stock
Material
UHMW-PE
Color
White
Tensile Strength (PSI)
4250
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
-200 Degrees F
Standards
FDA, UL 94 HB
Type
General Purpose
Tensile Strength Rating
Poor
Plastic Density
0.034 lb/cu in
Maximum Temperature
180 Degrees F
Minimum Temperature
-70 Degrees F
Machinability
100 %
Temperature Range
-70 Degrees to 180 Degrees F
Friction Rating
Very Slippery
Plastic Hardness Rating
Medium
Tensile Strength
4,400 psi
Shape
Rod
Plastic Clarity
Opaque
Impact Strength Rating
Excellent
Plastic Hardness
70D
UV Resistant
No
Wear Factor
Excellent
Impact Strength
16 ft-lb/in
Water Absorption Rating
Excellent
Grade
Standard
Friction Coefficient
0.15
Water Absorption
0.01 %
Corrosion and Chemical Resistance
Good
UV-Resistant
Not UV-Resistant
Flexural Modulus
400 MPa
Rockwell Hardness
80 HRR
FDA Compliance
FDA Compliant
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Weight
0.32 lb
Wear Rate
Not Rated
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Dielectric Strength
45 kV/mm
Shore Hardness
70 Shore D

Description

Polyethylene Rod, UHMW Polyethylene, Grade Standard, Plastic Length 12 in, Plastic Diameter 1 in, White, Plastic Clarity Opaque, Minimum Temperature -70 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Plastic Hardness 70D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.