White UHMW-PE Rod Stock 1 ft. L, 2" Dia.
Mfr # BULK-PR-UHMW-103
Zoro # G7284866
product price: $16.99
/eaKey Features
Material
UHMW-PE
Color
White
Tensile Strength (PSI)
4250
Max. Temp. (F)
190 Degrees F
Diameter Tolerance
+0.050/-0.000 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-PR-UHMW-103
Zoro #
G7284866
UPC #
193005349059
Country of Origin
China
Dimensions
Length
1 ft.
Diameter
2"
Diameter Tolerance
+0.050/-0.000 in
Length Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Plastic Length
12 in
Plastic Diameter Tolerance
+0.058/-0.018 in
Plastic Diameter
2 in
Nominal Size
2 in dia x 1 ft L
Description
Polyethylene Rod, UHMW Polyethylene, Grade Standard, Plastic Length 12 in, Plastic Diameter 2 in, White, Plastic Clarity Opaque, Minimum Temperature -70 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Plastic Hardness 70D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.