Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW-PE Rod Stock 1 ft. L, 7" Dia.

  • Mfr # 1UXC4

  • Zoro # G3348667


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Material
UHMW-PE
Color
White
Tensile Strength (PSI)
5800
Min. Temp. (F)
-22 Degrees F
Length Tolerance
+/-0.250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UXC4
Zoro #
G3348667
UPC #
-
Country of Origin
United States

Dimensions

Length
1 ft.
Diameter
7"
Length Tolerance
+/-0.250 in
Diameter Tolerance
+0.700/-0.000 in
Plastic Length
12 in
Nominal Size
7 in dia x 1 ft L
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter Tolerance
+0.700/-0.000 in
Plastic Diameter
7 in

Details

Item
Rod Stock
Material
UHMW-PE
Color
White
Tensile Strength (PSI)
5800
Min. Temp. (F)
-22 Degrees F
Standards
3-A Dairy, FDA, USDA
Type
Virgin Food Contact Grade
Max. Temp. (F)
180 Degrees F
Shape
Rod
Corrosion and Chemical Resistance
Good
Tensile Strength
5,800 psi
Temperature Range
-22 Degrees to 180 Degrees F
Friction Coefficient
0.12
Tensile Strength Rating
Good
Wear Factor
Excellent
Minimum Temperature
-22 Degrees F
Maximum Temperature
180 Degrees F
Impact Strength Rating
Excellent
Plastic Hardness
66D
Impact Strength
No Break
Water Absorption Rating
Excellent
Plastic Clarity
Opaque
Grade
Standard
Plastic Hardness Rating
Medium
Water Absorption
0.01 %
Friction Rating
Very Slippery
UV Resistant
No
Metal Detectable
Not Metal Detectable
Fabrication
Extruded
Weight
16 lb
Shore Hardness
66 Shore D
Static-Resistant
Not Static-Resistant

Description

Polyethylene Rod, UHMW Polyethylene, Grade Standard, Plastic Length 12 in, Plastic Diameter 7 in, White, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.