Zoro Homepage

White UHMW-PE Rod Stock 10 ft. L, 1-1/4" Dia.

  • Mfr # 6NEX4

  • Zoro # G1977427


product price: $74.39
/ea

Key Features

Material
UHMW-PE
Color
White
Tensile Strength (PSI)
5800
Diameter Tolerance
+0.125/-0.000 in
Type
Virgin Food Contact Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6NEX4
Zoro #
G1977427
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft.
Diameter
1-1/4"
Diameter Tolerance
+0.125/-0.000 in
Length Tolerance
+/-0.250 in
Plastic Length
10 ft
Plastic Diameter Tolerance
+0.125/-0.000 in
Nominal Size
1 1/4 in dia x 10 ft L
Plastic Diameter
1 1/4 in
Plastic Length Tolerance
+/-0.250 in

Details

Item
Rod Stock
Material
UHMW-PE
Color
White
Tensile Strength (PSI)
5800
Type
Virgin Food Contact Grade
Min. Temp. (F)
-22 Degrees F
Max. Temp. (F)
180 Degrees F
Standards
3-A Dairy, FDA, USDA
Impact Strength
No Break
Plastic Hardness Rating
Medium
Water Absorption Rating
Excellent
Impact Strength Rating
Excellent
Corrosion and Chemical Resistance
Good
Plastic Clarity
Opaque
Friction Coefficient
0.12
Friction Rating
Very Slippery
Machinability
85 %
Wear Factor
Excellent
Tensile Strength Rating
Good
Minimum Temperature
-22 Degrees F
Plastic Hardness
66D
Maximum Temperature
180 Degrees F
UV Resistant
No
Temperature Range
-22 Degrees to 180 Degrees F
Shape
Rod
Water Absorption
0.01 %
Grade
Standard
Tensile Strength
5,800 psi
Metal Detectable
Not Metal Detectable
Rockwell Hardness
64 HRR
Flexural Modulus
125,000 psi
Static-Resistant
Not Static-Resistant
Light Transmission
90 %
Dielectric Strength
900 V/mil
Wear Rate
6.75 x 10^-4 cu mm/N-m
Scratch-Resistant
Scratch-Resistant
Fabrication
Molded
Coefficient of Thermal Expansion
11 x 10^-5 in/in/ Degrees F
UV-Resistant
Not UV-Resistant
Shore Hardness
66 Shore D
FDA Compliance
21 CFR 177.1520

Description

Polyethylene Rod, UHMW Polyethylene, Grade Standard, Plastic Length 10 ft, Plastic Diameter 1 1/4 in, White, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.