Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW-PE Rod Stock 10 ft. L, 2" Dia.

  • Mfr # 6NEY3

  • Zoro # G5441375


product price: $112.99
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Material
UHMW-PE
Color
White
Tensile Strength (PSI)
5800
Min. Temp. (F)
-22 Degrees F
Length Tolerance
+/-0.250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6NEY3
Zoro #
G5441375
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft.
Diameter
2"
Length Tolerance
+/-0.250 in
Diameter Tolerance
+0.200/-0.000 in
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter Tolerance
+0.125 in/-0.000 in
Plastic Length
10 ft
Nominal Size
2 in dia x 10 ft L
Plastic Diameter
2 in

Details

Item
Rod Stock
Material
UHMW-PE
Color
White
Tensile Strength (PSI)
5800
Min. Temp. (F)
-22 Degrees F
Max. Temp. (F)
180 Degrees F
Type
Virgin Food Contact Grade
Standards
3-A Dairy, FDA, USDA
Friction Rating
Very Slippery
Grade
Standard
Friction Coefficient
0.12
Tensile Strength
5,800 psi
Plastic Hardness Rating
Medium
Wear Factor
Excellent
Corrosion and Chemical Resistance
Good
Shape
Rod
Plastic Hardness
66D
Water Absorption Rating
Excellent
Temperature Range
-22 Degrees to 180 Degrees F
Water Absorption
0.01 %
UV Resistant
No
Plastic Clarity
Opaque
Tensile Strength Rating
Good
Impact Strength
No Break
Machinability
85 %
Maximum Temperature
180 Degrees F
Impact Strength Rating
Excellent
Minimum Temperature
-22 Degrees F
Metal Detectable
Not Metal Detectable
Fabrication
Molded
Wear Rate
6.75 x 10^-4 cu mm/N-m
Flexural Modulus
125,000 psi
Shore Hardness
66 Shore D
Light Transmission
90 %
Coefficient of Thermal Expansion
11 x 10^-5 in/in/ Degrees F
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Scratch-Resistant
Dielectric Strength
900 V/mil
Rockwell Hardness
64 HRR
FDA Compliance
21 CFR 177.1520
Static-Resistant
Not Static-Resistant

Description

Polyethylene Rod, UHMW Polyethylene, Grade Standard, Plastic Length 10 ft, Plastic Diameter 2 in, White, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.