Zoro Homepage

White UHMW-PE Rod Stock 10 ft. L, 3-1/4" Dia.

  • Mfr # 6NEY5

  • Zoro # G2124790


product price: $253.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Material
UHMW-PE
Color
White
Tensile Strength (PSI)
5800
Diameter Tolerance
+0.325/-0.000 in
Length Tolerance
+/-0.250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6NEY5
Zoro #
G2124790
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft.
Diameter
3-1/4"
Diameter Tolerance
+0.325/-0.000 in
Length Tolerance
+/-0.250 in
Nominal Size
3 1/4 in dia x 10 ft L
Plastic Diameter Tolerance
+0.125 in/-0.000 in
Plastic Length
10 ft
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter
3 1/4 in

Details

Item
Rod Stock
Material
UHMW-PE
Color
White
Tensile Strength (PSI)
5800
Type
Virgin Food Contact Grade
Min. Temp. (F)
-22 Degrees F
Max. Temp. (F)
180 Degrees F
Standards
3-A Dairy, FDA, USDA
Corrosion and Chemical Resistance
Good
Tensile Strength
5,800 psi
Impact Strength Rating
Excellent
Temperature Range
-22 Degrees to 180 Degrees F
Machinability
85 %
Plastic Clarity
Opaque
Wear Factor
Excellent
Impact Strength
No Break
Friction Rating
Very Slippery
Water Absorption
0.01 %
Water Absorption Rating
Excellent
Maximum Temperature
180 Degrees F
Grade
Standard
Tensile Strength Rating
Good
Plastic Hardness Rating
Medium
Plastic Hardness
66D
Minimum Temperature
-22 Degrees F
Friction Coefficient
0.12
UV Resistant
No
Shape
Rod
Metal Detectable
Not Metal Detectable
Rockwell Hardness
64 HRR
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
11 x 10^-5 in/in/ Degrees F
Light Transmission
90 %
Wear Rate
6.75 x 10^-4 cu mm/N-m
Shore Hardness
66 Shore D
Flexural Modulus
125,000 psi
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Scratch-Resistant
Fabrication
Molded
Dielectric Strength
900 V/mil
FDA Compliance
21 CFR 177.1520

Description

Polyethylene Rod, UHMW Polyethylene, Grade Standard, Plastic Length 10 ft, Plastic Diameter 3 1/4 in, White, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.