Zoro Homepage

White UHMW-PE Rod Stock 10 ft. L, 3-3/4" Dia.

  • Mfr # 6NEY6

  • Zoro # G2124781


product price: $390.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Material
UHMW-PE
Color
White
Tensile Strength (PSI)
5800
Diameter Tolerance
+0.375/-0.000 in
Max. Temp. (F)
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6NEY6
Zoro #
G2124781
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft.
Diameter
3-3/4"
Diameter Tolerance
+0.375/-0.000 in
Length Tolerance
+/-0.250 in
Plastic Length
10 ft
Plastic Diameter Tolerance
+0.125 in/-0.000 in
Plastic Diameter
3 3/4 in
Nominal Size
3 3/4 in dia x 10 ft L
Plastic Length Tolerance
+/-0.250 in

Details

Item
Rod Stock
Material
UHMW-PE
Color
White
Tensile Strength (PSI)
5800
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-22 Degrees F
Type
Virgin Food Contact Grade
Standards
3-A Dairy, FDA, USDA
Friction Coefficient
0.12
Maximum Temperature
180 Degrees F
Machinability
85 %
Minimum Temperature
-22 Degrees F
Grade
Standard
Tensile Strength Rating
Good
Water Absorption
0.01 %
Friction Rating
Very Slippery
Shape
Rod
Tensile Strength
5,800 psi
Plastic Hardness Rating
Medium
Impact Strength Rating
Excellent
Plastic Hardness
66D
Temperature Range
-22 Degrees to 180 Degrees F
Water Absorption Rating
Excellent
Impact Strength
No Break
UV Resistant
No
Wear Factor
Excellent
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Good
Metal Detectable
Not Metal Detectable
Rockwell Hardness
64 HRR
Shore Hardness
66 Shore D
Dielectric Strength
900 V/mil
Light Transmission
90 %
Wear Rate
6.75 x 10^-4 cu mm/N-m
Coefficient of Thermal Expansion
11 x 10^-5 in/in/ Degrees F
Fabrication
Molded
Scratch-Resistant
Scratch-Resistant
Flexural Modulus
125,000 psi
Static-Resistant
Not Static-Resistant
FDA Compliance
21 CFR 177.1520
UV-Resistant
Not UV-Resistant

Description

Polyethylene Rod, UHMW Polyethylene, Grade Standard, Plastic Length 10 ft, Plastic Diameter 3 3/4 in, White, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.