Zoro Homepage

White UHMW-PE Rod Stock 10 ft. L, 4-1/4" Dia.

  • Mfr # 6NEZ1

  • Zoro # G2124766


product price: $506.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Material
UHMW-PE
Color
White
Tensile Strength (PSI)
5800
Length Tolerance
+/-0.250 in
Diameter Tolerance
+0.425/-0.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6NEZ1
Zoro #
G2124766
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft.
Diameter
4-1/4"
Length Tolerance
+/-0.250 in
Diameter Tolerance
+0.425/-0.000 in
Plastic Diameter
4 1/4 in
Nominal Size
4 1/4 in dia x 10 ft L
Plastic Length Tolerance
+/-0.250 in
Plastic Length
10 ft
Plastic Diameter Tolerance
+0.125 in/-0.000 in

Details

Item
Rod Stock
Material
UHMW-PE
Color
White
Tensile Strength (PSI)
5800
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-22 Degrees F
Type
Virgin Food Contact Grade
Standards
3-A Dairy, FDA, USDA
Tensile Strength
5,800 psi
Temperature Range
-22 Degrees to 180 Degrees F
Maximum Temperature
180 Degrees F
Plastic Clarity
Opaque
Friction Coefficient
0.12
Plastic Hardness
66D
Machinability
85 %
Minimum Temperature
-22 Degrees F
UV Resistant
No
Water Absorption
0.01 %
Friction Rating
Very Slippery
Tensile Strength Rating
Good
Wear Factor
Excellent
Impact Strength Rating
Excellent
Water Absorption Rating
Excellent
Corrosion and Chemical Resistance
Good
Shape
Rod
Impact Strength
No Break
Plastic Hardness Rating
Medium
Grade
Standard
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
11 x 10^-5 in/in/ Degrees F
Flexural Modulus
125,000 psi
Wear Rate
6.75 x 10^-4 cu mm/N-m
Light Transmission
90 %
UV-Resistant
Not UV-Resistant
Fabrication
Molded
Scratch-Resistant
Scratch-Resistant
Shore Hardness
66 Shore D
Dielectric Strength
900 V/mil
Static-Resistant
Not Static-Resistant
Rockwell Hardness
64 HRR
FDA Compliance
21 CFR 177.1520

Description

Polyethylene Rod, UHMW Polyethylene, Grade Standard, Plastic Length 10 ft, Plastic Diameter 4 1/4 in, White, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.