Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW-PE Rod Stock 3 ft. L, 1" Dia.

  • Mfr # BULK-PR-UHMW-37

  • Zoro # G7284875


product price: $17.39
/ea

Key Features

Material
UHMW-PE
Color
White
Tensile Strength (PSI)
4250
Min. Temp. (F)
-200 Degrees F
Diameter Tolerance
+0.030/-0.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-UHMW-37
Zoro #
G7284875
UPC #
193005348960
Country of Origin
China

Dimensions

Length
3 ft.
Diameter
1"
Diameter Tolerance
+0.030/-0.000 in
Length Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Plastic Diameter Tolerance
+0.049/-0.009 in
Nominal Size
1 in dia x 3 ft L
Plastic Diameter
1 in
Plastic Length
3 ft

Details

Item
Rod Stock
Material
UHMW-PE
Color
White
Tensile Strength (PSI)
4250
Min. Temp. (F)
-200 Degrees F
Max. Temp. (F)
190 Degrees F
Type
General Purpose
Standards
FDA, UL 94 HB
UV Resistant
No
Friction Rating
Very Slippery
Water Absorption Rating
Excellent
Tensile Strength Rating
Poor
Impact Strength Rating
Excellent
Grade
Standard
Maximum Temperature
180 Degrees F
Wear Factor
Excellent
Corrosion and Chemical Resistance
Good
Machinability
100 %
Shape
Rod
Friction Coefficient
0.15
Water Absorption
0.01 %
Plastic Hardness
70D
Plastic Clarity
Opaque
Impact Strength
16 ft-lb/in
Tensile Strength
4,400 psi
Temperature Range
-70 Degrees to 180 Degrees F
Plastic Hardness Rating
Medium
Plastic Density
0.034 lb/cu in
Minimum Temperature
-70 Degrees F
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
80 HRR
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant
Shore Hardness
70 Shore D
Flexural Modulus
400 MPa
Weight
0.961 lb
Dielectric Strength
45 kV/mm
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated

Description

Polyethylene Rod, UHMW Polyethylene, Grade Standard, Plastic Length 3 ft, Plastic Diameter 1 in, White, Plastic Clarity Opaque, Minimum Temperature -70 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Plastic Hardness 70D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.