Zoro Homepage

White UHMW-PE Rod Stock 3 ft. L, 9" Dia.

  • Mfr # 1YVE7

  • Zoro # G7223413


product price: $1,381.99
/ea
Free Shipping & Returns

Key Features

Material
UHMW-PE
Color
White
Tensile Strength (PSI)
5800
Max. Temp. (F)
180 Degrees F
Length Tolerance
+/-0.250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1YVE7
Zoro #
G7223413
UPC #
-
Country of Origin
United States

Dimensions

Length
3 ft.
Diameter
9"
Length Tolerance
+/-0.250 in
Diameter Tolerance
+0.900/-0.000 in
Plastic Diameter
9 in
Nominal Size
9 in dia x 3 ft L
Plastic Diameter Tolerance
+0.125 in/-0.000 in
Plastic Length Tolerance
+/-0.250 in
Plastic Length
3 ft

Description

Polyethylene Rod, UHMW Polyethylene, Grade Standard, Plastic Length 3 ft, Plastic Diameter 9 in, White, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.