Zoro Homepage

White UHMW-PE Rod Stock 5 ft. L, 1-1/2" Dia.

  • Mfr # 69608104

  • Zoro # G6048128


product price: $61.79
/ea

Key Features

Material
UHMW-PE
Color
White
Tensile Strength (PSI)
5800
Type
Virgin Food Contact Grade
Diameter Tolerance
+0.150/-0.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69608104
Zoro #
G6048128
UPC #
-
Country of Origin
United States

Dimensions

Length
5 ft.
Diameter
1-1/2"
Diameter Tolerance
+0.150/-0.000 in
Length Tolerance
+/-0.250 in
Plastic Length
5 ft
Plastic Diameter
1 1/2 in
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter Tolerance
+0.125 in/-0.000 in
Nominal Size
1 1/2 in dia x 5 ft L

Details

Item
Rod Stock
Material
UHMW-PE
Color
White
Tensile Strength (PSI)
5800
Type
Virgin Food Contact Grade
Min. Temp. (F)
-22 Degrees F
Max. Temp. (F)
180 Degrees F
Standards
3-A Dairy, FDA, USDA
Plastic Hardness Rating
Medium
Friction Rating
Very Slippery
Plastic Hardness
66D
Tensile Strength Rating
Good
Temperature Range
-22 Degrees to 180 Degrees F
Water Absorption Rating
Excellent
Machinability
85 %
Minimum Temperature
-22 Degrees F
Friction Coefficient
0.12
Water Absorption
0.01 %
Plastic Clarity
Opaque
Wear Factor
Excellent
Impact Strength
No Break
Shape
Rod
Maximum Temperature
180 Degrees F
Grade
Standard
Impact Strength Rating
Excellent
UV Resistant
No
Tensile Strength
5,800 psi
Corrosion and Chemical Resistance
Good
Flexural Modulus
125,000 psi
Rockwell Hardness
64 HRR
Metal Detectable
Not Metal Detectable
Dielectric Strength
900 V/mil
Shore Hardness
66 Shore D
Wear Rate
6.75 x 10^-4 cu mm/N-m
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
11 x 10^-5 in/in/ Degrees F
FDA Compliance
21 CFR 177.1520
Fabrication
Molded
Scratch-Resistant
Scratch-Resistant
Light Transmission
90 %

Description

Polyethylene Rod, UHMW Polyethylene, Grade Standard, Plastic Length 5 ft, Plastic Diameter 1 1/2 in, White, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.