Zoro Homepage

White UHMW-PE Rod Stock 5 ft. L, 1-3/4" Dia.

  • Mfr # 69606104

  • Zoro # G6029760


product price: $65.39
/ea

Key Features

Material
UHMW-PE
Color
White
Tensile Strength (PSI)
5800
Min. Temp. (F)
-22 Degrees F
Standards
3-A Dairy, FDA, USDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69606104
Zoro #
G6029760
UPC #
-
Country of Origin
United States

Dimensions

Length
5 ft.
Diameter
1-3/4"
Diameter Tolerance
+0.175/-0.000 in
Length Tolerance
+/-0.250 in
Nominal Size
1 3/4 in dia x 5 ft L
Plastic Diameter
1 3/4 in
Plastic Length
5 ft
Plastic Diameter Tolerance
+0.125 in/-0.000 in
Plastic Length Tolerance
+/-0.250 in

Details

Item
Rod Stock
Material
UHMW-PE
Color
White
Tensile Strength (PSI)
5800
Min. Temp. (F)
-22 Degrees F
Standards
3-A Dairy, FDA, USDA
Max. Temp. (F)
180 Degrees F
Type
Virgin Food Contact Grade
Impact Strength
No Break
Minimum Temperature
-22 Degrees F
Tensile Strength Rating
Good
Temperature Range
-22 Degrees to 180 Degrees F
Plastic Hardness Rating
Medium
Maximum Temperature
180 Degrees F
Impact Strength Rating
Excellent
Corrosion and Chemical Resistance
Good
Plastic Hardness
66D
Wear Factor
Excellent
Machinability
85 %
Friction Rating
Very Slippery
Friction Coefficient
0.12
Tensile Strength
5,800 psi
UV Resistant
No
Water Absorption Rating
Excellent
Grade
Standard
Plastic Clarity
Opaque
Shape
Rod
Water Absorption
0.01 %
Shore Hardness
66 Shore D
Flexural Modulus
125,000 psi
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Light Transmission
90 %
Dielectric Strength
900 V/mil
Fabrication
Molded
Metal Detectable
Not Metal Detectable
Wear Rate
6.75 x 10^-4 cu mm/N-m
Scratch-Resistant
Scratch-Resistant
Coefficient of Thermal Expansion
11 x 10^-5 in/in/ Degrees F
FDA Compliance
21 CFR 177.1520
Rockwell Hardness
64 HRR

Description

Polyethylene Rod, UHMW Polyethylene, Grade Standard, Plastic Length 5 ft, Plastic Diameter 1 3/4 in, White, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.