Zoro Homepage

White UHMW-PE Rod Stock 5 ft. L, 2-3/4" Dia.

  • Mfr # 69597104

  • Zoro # G6033793


product price: $95.69
/ea
Free Shipping & Returns

Key Features

Material
UHMW-PE
Color
White
Tensile Strength (PSI)
5800
Min. Temp. (F)
-22 Degrees F
Length Tolerance
+/-0.250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69597104
Zoro #
G6033793
UPC #
-
Country of Origin
United States

Dimensions

Length
5 ft.
Diameter
2-3/4"
Length Tolerance
+/-0.250 in
Diameter Tolerance
+0.275/-0.000 in
Plastic Diameter Tolerance
+0.125 in/-0.000 in
Nominal Size
2 3/4 in dia x 5 ft L
Plastic Length Tolerance
+/-0.250 in
Plastic Length
5 ft
Plastic Diameter
2 3/4 in

Details

Item
Rod Stock
Material
UHMW-PE
Color
White
Tensile Strength (PSI)
5800
Min. Temp. (F)
-22 Degrees F
Max. Temp. (F)
180 Degrees F
Type
Virgin Food Contact Grade
Standards
3-A Dairy, FDA, USDA
Grade
Standard
Temperature Range
-22 Degrees to 180 Degrees F
UV Resistant
No
Shape
Rod
Plastic Hardness
66D
Water Absorption
0.01 %
Impact Strength Rating
Excellent
Wear Factor
Excellent
Friction Rating
Very Slippery
Plastic Hardness Rating
Medium
Minimum Temperature
-22 Degrees F
Water Absorption Rating
Excellent
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Good
Friction Coefficient
0.12
Tensile Strength Rating
Good
Tensile Strength
5,800 psi
Machinability
85 %
Maximum Temperature
180 Degrees F
Impact Strength
No Break
UV-Resistant
Not UV-Resistant
Light Transmission
90 %
Wear Rate
6.75 x 10^-4 cu mm/N-m
Coefficient of Thermal Expansion
11 x 10^-5 in/in/ Degrees F
Flexural Modulus
125,000 psi
Scratch-Resistant
Scratch-Resistant
Shore Hardness
66 Shore D
Metal Detectable
Not Metal Detectable
Fabrication
Molded
Static-Resistant
Not Static-Resistant
Rockwell Hardness
64 HRR
FDA Compliance
21 CFR 177.1520
Dielectric Strength
900 V/mil

Description

Polyethylene Rod, UHMW Polyethylene, Grade Standard, Plastic Length 5 ft, Plastic Diameter 2 3/4 in, White, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.