Zoro Homepage

White UHMW-PE Rod Stock 5 ft. L, 3-1/4" Dia.

  • Mfr # 69599104

  • Zoro # G5590687


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Material
UHMW-PE
Color
White
Tensile Strength (PSI)
5800
Min. Temp. (F)
-22 Degrees F
Standards
3-A Dairy, FDA, USDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69599104
Zoro #
G5590687
UPC #
-
Country of Origin
United States

Dimensions

Length
5 ft.
Diameter
3-1/4"
Diameter Tolerance
+0.325/-0.000 in
Length Tolerance
+/-0.250 in
Nominal Size
3 1/4 in dia x 5 ft L
Plastic Length Tolerance
+/-0.250 in
Plastic Length
5 ft
Plastic Diameter Tolerance
+0.125 in/-0.000 in
Plastic Diameter
3 1/4 in

Details

Item
Rod Stock
Material
UHMW-PE
Color
White
Tensile Strength (PSI)
5800
Min. Temp. (F)
-22 Degrees F
Standards
3-A Dairy, FDA, USDA
Type
Virgin Food Contact Grade
Max. Temp. (F)
180 Degrees F
Tensile Strength Rating
Good
Impact Strength
No Break
UV Resistant
No
Plastic Hardness
66D
Friction Rating
Very Slippery
Plastic Hardness Rating
Medium
Tensile Strength
5,800 psi
Corrosion and Chemical Resistance
Good
Temperature Range
-22 Degrees to 180 Degrees F
Friction Coefficient
0.12
Impact Strength Rating
Excellent
Maximum Temperature
180 Degrees F
Grade
Standard
Shape
Rod
Water Absorption Rating
Excellent
Plastic Clarity
Opaque
Machinability
85 %
Wear Factor
Excellent
Water Absorption
0.01 %
Minimum Temperature
-22 Degrees F
Shore Hardness
66 Shore D
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
11 x 10^-5 in/in/ Degrees F
FDA Compliance
21 CFR 177.1520
Flexural Modulus
125,000 psi
UV-Resistant
Not UV-Resistant
Light Transmission
90 %
Rockwell Hardness
64 HRR
Wear Rate
6.75 x 10^-4 cu mm/N-m
Dielectric Strength
900 V/mil
Scratch-Resistant
Scratch-Resistant
Fabrication
Molded
Metal Detectable
Not Metal Detectable

Description

Polyethylene Rod, UHMW Polyethylene, Grade Standard, Plastic Length 5 ft, Plastic Diameter 3 1/4 in, White, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.