Zoro Homepage

White UHMW-PE Rod Stock 5 ft. L, 8" Dia.

  • Mfr # 69603104

  • Zoro # G5640448


product price: $1,816.99
/ea
Free Shipping & Returns

Key Features

Material
UHMW-PE
Color
White
Tensile Strength (PSI)
5800
Length Tolerance
+/-0.250 in
Standards
3-A Dairy, FDA, USDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69603104
Zoro #
G5640448
UPC #
-
Country of Origin
United States

Dimensions

Length
5 ft.
Diameter
8"
Length Tolerance
+/-0.250 in
Diameter Tolerance
+0.800/-0.000 in
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter
8 in
Plastic Diameter Tolerance
+0.800/-0.000 in
Plastic Length
5 ft
Nominal Size
8 in dia x 5 ft L

Details

Item
Rod Stock
Material
UHMW-PE
Color
White
Tensile Strength (PSI)
5800
Standards
3-A Dairy, FDA, USDA
Max. Temp. (F)
180 Degrees F
Type
Virgin Food Contact Grade
Min. Temp. (F)
-22 Degrees F
Minimum Temperature
-22 Degrees F
UV Resistant
No
Grade
Standard
Maximum Temperature
180 Degrees F
Water Absorption
0.01 %
Friction Rating
Very Slippery
Shape
Rod
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Impact Strength Rating
Excellent
Plastic Hardness
66D
Impact Strength
No Break
Wear Factor
Excellent
Temperature Range
-22 Degrees to 180 Degrees F
Friction Coefficient
0.12
Corrosion and Chemical Resistance
Good
Plastic Hardness Rating
Medium
Tensile Strength
5,800 psi
Tensile Strength Rating
Good
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Shore Hardness
66 Shore D
Weight
103 lb
Fabrication
Extruded

Description

Polyethylene Rod, UHMW Polyethylene, Grade Standard, Plastic Length 5 ft, Plastic Diameter 8 in, White, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.