Zoro Homepage

White UHMW-PE Rod Stock 6 ft. L, 2-1/2" Dia.

  • Mfr # 1YVG3

  • Zoro # G3400801


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Material
UHMW-PE
Color
White
Tensile Strength (PSI)
5800
Standards
3-A Dairy, FDA, USDA
Length Tolerance
+/-0.250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1YVG3
Zoro #
G3400801
UPC #
-
Country of Origin
United States

Dimensions

Length
6 ft.
Diameter
2-1/2"
Length Tolerance
+/-0.250 in
Diameter Tolerance
+0.250/-0.000 in
Nominal Size
2 1/2 in dia x 6 ft L
Plastic Diameter
2 1/2 in
Plastic Length
3 ft
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter Tolerance
+0.125 in/-0.000 in

Details

Item
Rod Stock
Material
UHMW-PE
Color
White
Tensile Strength (PSI)
5800
Standards
3-A Dairy, FDA, USDA
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-22 Degrees F
Type
Virgin Food Contact Grade
Tensile Strength Rating
Good
Water Absorption Rating
Excellent
Temperature Range
-22 Degrees to 180 Degrees F
Friction Rating
Very Slippery
Minimum Temperature
-22 Degrees F
Friction Coefficient
0.12
UV Resistant
No
Machinability
85 %
Impact Strength Rating
Excellent
Plastic Clarity
Opaque
Tensile Strength
5,800 psi
Plastic Hardness Rating
Medium
Water Absorption
0.01 %
Maximum Temperature
180 Degrees F
Wear Factor
Excellent
Grade
Standard
Shape
Rod
Impact Strength
No Break
Plastic Hardness
66D
Corrosion and Chemical Resistance
Good
Metal Detectable
Not Metal Detectable
Rockwell Hardness
64 HRR
Fabrication
Molded
UV-Resistant
Not UV-Resistant
Shore Hardness
66 Shore D
Flexural Modulus
125,000 psi
Light Transmission
90 %
Coefficient of Thermal Expansion
11 x 10^-5 in/in/ Degrees F
Scratch-Resistant
Scratch-Resistant
Wear Rate
6.75 x 10^-4 cu mm/N-m
FDA Compliance
21 CFR 177.1520
Dielectric Strength
900 V/mil
Static-Resistant
Not Static-Resistant

Description

Polyethylene Rod, UHMW Polyethylene, Grade Standard, Plastic Length 6 ft, Plastic Diameter 2 1/2 in, White, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.