Shop ZORO SELECT

White UHMW Plastic Sheet 1 ft. L, 2" W

  • Mfr # BULK-PS-UHMW-705
  • Zoro # G7850733

product price: 
$
32.29
/ea

Key Features

Material
UHMW
Color
White
Length
1 ft.
Width
2"
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-UHMW-705
Zoro #
G7850733
UPC #
193005911539
Country of Origin
China

Dimensions

Length
1 ft.
Width
2"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Plastic Length
12"
Plastic Width
12"
Plastic Thickness
1/8"

Details

Item
Plastic Sheet
Material
UHMW
Color
White
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Standards
FDA, UL 94 HB
Tensile Strength
4,400 psi
Thickness Tolerance
(-0.003" - +0")
Plastic Material
UHMW Polyethylene
Operating Temp. Range
-70 Degrees to 180 Degrees F
Plastic Color
White
Plastic Clarity
Opaque
Tensile Strength Rating
Poor
Backing Type
Acrylic Adhesive
Plastic Hardness
70D
Friction Rating
Very Slippery
Grade
Standard
Friction Coefficient
0.15
Water Absorption Rating
Excellent
Impact Strength Rating
Excellent
Water Absorption
0.0001
Shape
Sheet
Plastic Density
0.034 lbs / cu. in.
Temperature Range - Adhesives
-30 Degrees to 375 DegreesF

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 70D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.