Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW Polyethylene Full Round Stock 10 ft L

  • Mfr # 2NJD7

  • Zoro # G2006763


product price: $67.59
/ea
Sold in multiples of 50 for $3,379.50
Item requires special delivery charges. A $3.60 per item surcharge will be applied.

Key Features

Material
UHMW Polyethylene
Color
White
Tensile Strength (PSI)
5,800 psi
Length Tolerance
+0.125/-0.000 in
Outside Radius
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NJD7
Zoro #
G2006763
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft
Length Tolerance
+0.125/-0.000 in
Outside Radius
7/16 in
Inside Radius
5/16 in
Plastic Length
10 ft
Plastic Length Tolerance
+0.125/-0.000 in

Details

Item
Polyethylene Full-Round
Material
UHMW Polyethylene
Color
White
Tensile Strength (PSI)
5,800 psi
Type
Conveyor Guide Rail
Opening Angle (Deg.)
90
Min. Temp. (F)
-22 Degrees F
Max. Temp. (F)
180 Degrees F
Corrosion and Chemical Resistance
Good
Machinability
Good
Friction Rating
Very Slippery
Grade
Standard
Maximum Temperature
180 Degrees F
Water Absorption Rating
Excellent
Tensile Strength Rating
Good
Minimum Temperature
-22 Degrees F
Plastic Clarity
Opaque
Temperature Range
-22 Degrees to 180 Degrees F
Friction Coefficient
0.12
Opening Angle
90 Degrees
Plastic Hardness Rating
Medium
Tensile Strength
5,800 psi
Water Absorption
0.01 %
Plastic Density
0.034 lb/cu in
Shape
Round
Plastic Hardness
66D
Wear Factor
Excellent
UV Resistant
No
Impact Strength Rating
Excellent
Impact Strength
No Break
Shore Hardness
66 Shore D

Description

Polyethylene Full-Round, UHMW Polyethylene, Grade Standard, Plastic Length 10 ft, Inside Radius 5/16 in, Outside Radius 7/16 in, Opening Angle 90 Degrees , White, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.