Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW Polyethylene Full Round Stock 120 in L

  • Mfr # 2NJD8

  • Zoro # G2006702


product price: $41.79
/ea

Key Features

Material
UHMW Polyethylene
Color
White
Tensile Strength (PSI)
5,800 psi
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NJD8
Zoro #
G2006702
UPC #
-
Country of Origin
United States

Dimensions

Length
120 in
Inside Radius
3/8 in
Outside Radius
1/2 in
Length Tolerance
+0.125/-0.000 in
Plastic Length
10 ft
Plastic Length Tolerance
+0.125/-0.000 in

Details

Item
Polyethylene Full-Round
Material
UHMW Polyethylene
Color
White
Tensile Strength (PSI)
5,800 psi
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-22 Degrees F
Opening Angle (Deg.)
90
Type
Conveyor Guide Rail
Plastic Clarity
Opaque
Opening Angle
90 Degrees
Impact Strength Rating
Excellent
Tensile Strength
5,800 psi
Impact Strength
No Break
Water Absorption Rating
Excellent
Shape
Round
Machinability
Good
Friction Rating
Very Slippery
Water Absorption
0.01 %
UV Resistant
No
Corrosion and Chemical Resistance
Good
Grade
Standard
Temperature Range
-22 Degrees to 180 Degrees F
Tensile Strength Rating
Good
Maximum Temperature
180 Degrees F
Wear Factor
Excellent
Friction Coefficient
0.12
Plastic Hardness
66D
Minimum Temperature
-22 Degrees F
Plastic Hardness Rating
Medium
Plastic Density
0.034 lb/cu in
Shore Hardness
66 Shore D

Description

Polyethylene Full-Round, UHMW Polyethylene, Grade Standard, Plastic Length 10 ft, Inside Radius 3/8 in, Outside Radius 1/2 in, Opening Angle 90 Degrees , White, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.