Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW Polyethylene Half Round Conveyor Guide Rail 10 ft L

  • Mfr # 2NJD3

  • Zoro # G2006739


product price: $34.49
/ea

Key Features

Material
UHMW Polyethylene
Color
White
Length
10 ft
Wall Thickness
0.093 in
Max. Temp.
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NJD3
Zoro #
G2006739
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft
Wall Thickness
0.093 in
Length Tolerance
+0.125/-0.000 in
Outside Radius
15/32 in
Inside Radius
3/8 in
Bottom Opening Width
1/2 in
Inside Diameter
3/4 in
Outside Diameter
15/16 in

Details

Item
Polyethylene Half-Round
Material
UHMW Polyethylene
Color
White
Max. Temp.
180 Degrees F
Tensile Strength
5,800 psi
Min. Temp. Rating
-22 Degrees F
Plastic Clarity
Opaque
Water Absorption
0.01 %
Maximum Temperature
180 Degrees F
Friction Rating
Very Slippery
Grade
Standard
Plastic Hardness
66D
Impact Strength
No Break
Water Absorption Rating
Excellent
Tensile Strength Rating
Good
Minimum Temperature
-22 Degrees F
Wear Factor
Excellent
Shape
Half-Round
Machinability
Good
Plastic Density
0.034 lb/cu in
Impact Strength Rating
Excellent
UV Resistant
No
Corrosion and Chemical Resistance
Good
Friction Coefficient
0.12
Plastic Hardness Rating
Medium
Temperature Range
-22 Degrees to 180 Degrees F
Shore Hardness
66 Shore D

Description

Polyethylene Half-Round, UHMW Polyethylene, Grade Standard, Length 10 ft, Inside Diameter 3/4 in, Outside Diameter 15/16 in, Bottom Opening Width 1/2 in, White, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Clarity Opaque, Plastic Density 0.034 lb/cu in, Plastic Hardness 66D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.