Zoro Homepage

White UHMW Polyethylene Half Round Conveyor Guide Rail 10 ft L

  • Mfr # 2NJD5

  • Zoro # G2006781


product price: $29.69
/ea
Item requires special delivery charges. A $16.67 per item surcharge will be applied.

Key Features

Material
UHMW Polyethylene
Color
White
Length
10 ft
Min. Temp. Rating
-22 Degrees F
Max. Temp.
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NJD5
Zoro #
G2006781
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft
Outside Radius
25/64 in
Bottom Opening Width
1/4 in
Inside Radius
17/64 in
Length Tolerance
+0.125/-0.000 in
Wall Thickness
0.093 in
Inside Diameter
9/16 in
Outside Diameter
13/16 in

Description

Polyethylene Half-Round, UHMW Polyethylene, Grade Standard, Length 10 ft, Inside Diameter 9/16 in, Outside Diameter 13/16 in, Bottom Opening Width 1/4 in, White, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Clarity Opaque, Plastic Density 0.034 lb/cu in, Plastic Hardness 66D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.