Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW Polyethylene Plastic Bar 12" L, 3" W

  • Mfr # BULK-PS-UHMW-878

  • Zoro # G7865381


product price: $47.59
/ea

Key Features

Material
UHMW Polyethylene
Color
White
Length
12"
Width
3"
Tensile Strength (PSI)
4,400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-878
Zoro #
G7865381
UPC #
193005903039
Country of Origin
China

Dimensions

Length
12"
Width
3"
Length Tolerance
(-1" - +1")
Wall Thickness
3"
Width Tolerance
(-0.25" - +0.25")
Thickness
3.0 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width
3 in
Plastic Length
12 in
Nominal Size
3 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Thickness
3 in

Details

Item
Plastic Bar
Material
UHMW Polyethylene
Color
White
Tensile Strength (PSI)
4,400 psi
Min. Temp. (F)
-70
Max. Temp. (F)
180
Standards
FDA, UL 94 HB
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Wall Thickness Tolerance
(-0.047" - +0.031")
Impact Strength Rating
Excellent
Plastic Clarity
Opaque
Tensile Strength Rating
Poor
Friction Rating
Very Slippery
Plastic Density
0.034 lbs / cu. in.
Friction Coefficient
0.15
Backing Type
Plain
Shape
Bar
Water Absorption
0.0001
Plastic Hardness
70D
Water Absorption Rating
Excellent
Grade
Standard
Impact Strength
16.0 ft-lb/in
Corrosion and Chemical Resistance
Good
Plastic Thickness Tolerance
+0.106/-0.122 in
UV Resistant
No
Tensile Strength
4,400 psi
Temp. Range
-70 Degrees to 180 Degrees F
Temperature Range
-70 Degrees to 180 Degrees F
Machinability
100 %
Wear Factor
Excellent
Durometer
Shore D70
Plastic Hardness Rating
Medium
Minimum Temperature
-70 Degrees F
Maximum Temperature
180 Degrees F
Metal Detectable
Not Metal Detectable
Weight
3.67 lb
Dielectric Strength
45 kV/mm
Rockwell Hardness
90 HRR
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Flexural Modulus
400 MPa
Static-Resistant
Not Static-Resistant
Shore Hardness
70 Shore D
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
FDA Compliance
FDA Compliant

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 12 in, Plastic Width 3 in, Plastic Thickness 3 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.