Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW Polyethylene Plastic Bar 12" L, 4" W

  • Mfr # BULK-PS-UHMW-890

  • Zoro # G7844451


product price: $82.59
/ea
Free Shipping & Returns

Key Features

Material
UHMW Polyethylene
Color
White
Length
12"
Width
4"
Tensile Strength (PSI)
4,400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-890
Zoro #
G7844451
UPC #
193005903152
Country of Origin
China

Dimensions

Length
12"
Width
4"
Length Tolerance
(-1" - +1")
Wall Thickness
4"
Width Tolerance
(-0.25" - +0.25")
Thickness
4.0 in
Plastic Width
4 in
Plastic Width Tolerance
+/-0.250 in
Plastic Thickness
4 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
4 in W x 12 in L
Plastic Length
12 in

Details

Item
Plastic Bar
Material
UHMW Polyethylene
Color
White
Tensile Strength (PSI)
4,400 psi
Min. Temp. (F)
-70
Standards
FDA, UL 94 HB
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Max. Temp. (F)
180
Wall Thickness Tolerance
(-0.063" - +0.055")
Grade
Standard
Plastic Clarity
Opaque
Shape
Bar
Plastic Density
0.034 lbs / cu. in.
Plastic Hardness
70D
Impact Strength Rating
Excellent
Backing Type
Plain
Friction Rating
Very Slippery
Tensile Strength Rating
Poor
Water Absorption Rating
Excellent
Friction Coefficient
0.15
Water Absorption
0.0001
Impact Strength
16.0 ft-lb/in
Durometer
Shore D70
Maximum Temperature
180 Degrees F
Wear Factor
Excellent
Temp. Range
-70 Degrees to 180 Degrees F
Plastic Thickness Tolerance
+0.155/-0.163 in
UV Resistant
No
Machinability
100 %
Corrosion and Chemical Resistance
Good
Plastic Hardness Rating
Medium
Tensile Strength
4,400 psi
Minimum Temperature
-70 Degrees F
Temperature Range
-70 Degrees to 180 Degrees F
FDA Compliance
FDA Compliant
Rockwell Hardness
90 HRR
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant
Weight
6.53 lb
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Dielectric Strength
45 kV/mm
UV-Resistant
Not UV-Resistant
Flexural Modulus
400 MPa
Shore Hardness
70 Shore D

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 12 in, Plastic Width 4 in, Plastic Thickness 4 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.