Shop ZORO SELECT

White UHMW Polyethylene Plastic Bar 12" L, 5" W

  • Mfr # BULK-PS-UHMW-298
  • Zoro # G7851600

product price: 
$
32.15
/ea

Key Features

Material
UHMW Polyethylene
Color
White
Length
12"
Width
5"
Tensile Strength (PSI)
4,400 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-UHMW-298
Zoro #
G7851600
UPC #
193005890612
Country of Origin
China
Item
Plastic Bar
Material
UHMW Polyethylene
Color
White
Tensile Strength (PSI)
4,400 psi
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Standards
FDA, UL 94 HB
Grade
Standard
Impact Strength Rating
Excellent
Backing Type
Plain
Tensile Strength Rating
Poor
Friction Coefficient
0.15
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Plastic Hardness
70D
Thickness Tolerance
(-0.016" - +0.024")
Water Absorption
0.0001
Shape
Bar
Plastic Density
0.034 lbs / cu. in.
Water Absorption Rating
Excellent
FDA Compliance
FDA Compliant
Plastic Thickness Tolerance
+0.049/-0.041 in
Maximum Temperature
180 Degrees F
Minimum Temperature
-70 Degrees F
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Machinability
100%
Scratch-Resistant
Not Scratch-Resistant
Weight
2.04 lb
Impact Strength
16.0 ft-lb/in
Tensile Strength
4,400 psi
Flexural Modulus
400 MPa
Rockwell Hardness
90 HRR
Dielectric Strength
45 kV/mm
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Shore Hardness
70 Shore D

Dimensions

Length
12"
Width
5"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
1"
Plastic Thickness
1 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Plastic Width
5 in
Plastic Length
12 in

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 12 in, Plastic Width 5 in, Plastic Thickness 1 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.