Shop ZORO SELECT

White UHMW Polyethylene Plastic Bar 12" L

  • Mfr # BULK-PS-UHMW-833
  • Zoro # G7844704

product price: 
$
14.65
/ea

Key Features

Material
UHMW Polyethylene
Color
White
Length
12"
Width
1-1/4"
Tensile Strength (PSI)
4,400 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-UHMW-833
Zoro #
G7844704
UPC #
193005890735
Country of Origin
China

Dimensions

Length
12"
Width
1-1/4"
Length Tolerance
(-1" - +1")
Wall Thickness
1-1/4"
Width Tolerance
(-0.01" - +0.01")

Details

Item
Plastic Bar
Material
UHMW Polyethylene
Color
White
Tensile Strength (PSI)
4,400 psi
Min. Temp. (F)
-70 Degrees F
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Max. Temp. (F)
180 Degrees F
Standards
FDA, UL 94 HB
Wall Thickness Tolerance
(-0.069" - +0")
Grade
Standard
Impact Strength Rating
Excellent
Water Absorption
0.0001
Tensile Strength Rating
Poor
Backing Type
Plain
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Plastic Density
0.034 lbs / cu. in.
Plastic Hardness
70D
Friction Coefficient
0.15
Shape
Bar
Friction Rating
Very Slippery

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 12 in, Plastic Width 1.25 in, Plastic Thickness 1.25 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.