White UHMW Polyethylene Plastic Bar 12" L

  • Mfr # BULK-PS-UHMW-863
  • Zoro # G7847084
product price: 
$
36.79
/ea

Key Features

Material
UHMW Polyethylene
Color
White
Length
12"
Width
2-1/2"
Tensile Strength (PSI)
4,400 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-UHMW-863
Zoro #
G7847084
UPC #
193005902889
Country of Origin
China

Dimensions

Length
12"
Width
2-1/2"
Length Tolerance
(-1" - +1")
Wall Thickness
2-1/2"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Bar
Material
UHMW Polyethylene
Color
White
Tensile Strength (PSI)
4,400 psi
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Standards
FDA, UL 94 HB
Wall Thickness Tolerance
(-0.138" - +0")
Friction Rating
Very Slippery
Backing Type
Plain
Grade
Standard
Water Absorption Rating
Excellent
Water Absorption
0.0001
Shape
Bar
Friction Coefficient
0.15
Plastic Hardness
70D
Tensile Strength Rating
Poor
Plastic Clarity
Opaque
Plastic Density
0.034 lbs / cu. in.
Impact Strength Rating
Excellent

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 12 in, Plastic Width 2.5 in, Plastic Thickness 2.5 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews