White UHMW Polyethylene Plastic Bar 12" L

  • Mfr # BULK-PS-UHMW-866
  • Zoro # G7864270
product price: 
$
44.55
/ea

Key Features

Material
UHMW Polyethylene
Color
White
Length
12"
Width
3"
Tensile Strength (PSI)
4,400 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-UHMW-866
Zoro #
G7864270
UPC #
193005902919
Country of Origin
China

Dimensions

Length
12"
Width
3"
Length Tolerance
(-1" - +1")
Wall Thickness
2-1/2"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Bar
Material
UHMW Polyethylene
Color
White
Tensile Strength (PSI)
4,400 psi
Min. Temp. (F)
-70 Degrees F
Standards
FDA, UL 94 HB
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Max. Temp. (F)
180 Degrees F
Wall Thickness Tolerance
(-0.138" - +0")
Tensile Strength Rating
Poor
Plastic Hardness
70D
Plastic Density
0.034 lbs / cu. in.
Friction Rating
Very Slippery
Grade
Standard
Shape
Bar
Friction Coefficient
0.15
Backing Type
Plain
Impact Strength Rating
Excellent
Plastic Clarity
Opaque
Water Absorption
0.0001
Water Absorption Rating
Excellent

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 12 in, Plastic Width 3 in, Plastic Thickness 2.5 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews