White UHMW Polyethylene Plastic Bar 24" L, 1/2" W

  • Mfr # BULK-PS-UHMW-593
  • Zoro # G7850191
product price: 
$
9.15
/ea

Key Features

Material
UHMW Polyethylene
Color
White
Length
24"
Width
1/2"
Tensile Strength (PSI)
4,400 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-UHMW-593
Zoro #
G7850191
UPC #
193005902179
Country of Origin
China
Item
Plastic Bar
Material
UHMW Polyethylene
Color
White
Tensile Strength (PSI)
4,400 psi
Min. Temp. (F)
-70 Degrees F
Standards
FDA, UL 94 HB
Max. Temp. (F)
180 Degrees F
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Tensile Strength Rating
Poor
Water Absorption Rating
Excellent
Water Absorption
0.0001
Thickness Tolerance
(-0.003" - +0")
Plastic Clarity
Opaque
Grade
Standard
Shape
Bar
Friction Rating
Very Slippery
Plastic Hardness
70D
Backing Type
Acrylic Adhesive
Temperature Range - Adhesives
-30 Degrees to 375 DegreesF
Plastic Density
0.034 lbs / cu. in.
Friction Coefficient
0.15
Impact Strength Rating
Excellent
Minimum Adhesive Temperature
-30 Degrees F
Minimum Temperature
-70 Degrees F
Tensile Strength
4,400 psi
Machinability
100%
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Shore Hardness
70 Shore D
Static-Resistant
Not Static-Resistant
Impact Strength
16.0 ft-lb/in
Flexural Modulus
400 MPa
Maximum Adhesive Temperature
375 Degrees F
Maximum Temperature
180 Degrees F
FDA Compliance
FDA Compliant
Plastic Thickness Tolerance
+0.003/-0.006 in
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Weight
0.05 lb
UV-Resistant
Not UV-Resistant
Rockwell Hardness
90 HRR
Metal Detectable
Not Metal Detectable
Dielectric Strength
45 kV/mm

Dimensions

Length
24"
Width
1/2"
Length Tolerance
(-1" - +1")
Thickness
1/8"
Width Tolerance
(-0.05" - +0.05")
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Plastic Width
0.5 in
Plastic Length
24 in
Plastic Thickness
0.125 in

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 24 in, Plastic Width 0.5 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews