White UHMW Polyethylene Plastic Bar 24" L, 5" W

  • Mfr # BULK-PS-UHMW-307
  • Zoro # G7865424
product price: 
$
45.69
/ea

Key Features

Material
UHMW Polyethylene
Color
White
Length
24"
Width
5"
Tensile Strength (PSI)
4,400 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-UHMW-307
Zoro #
G7865424
UPC #
193005890506
Country of Origin
China
Item
Plastic Bar
Material
UHMW Polyethylene
Color
White
Tensile Strength (PSI)
4,400 psi
Standards
FDA, UL 94 HB
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Min. Temp. (F)
-70 Degrees F
Max. Temp. (F)
180 Degrees F
Plastic Clarity
Opaque
Plastic Hardness
70D
Shape
Bar
Impact Strength Rating
Excellent
Water Absorption
0.0001
Backing Type
Plain
Friction Rating
Very Slippery
Water Absorption Rating
Excellent
Grade
Standard
Plastic Density
0.034 lbs / cu. in.
Tensile Strength Rating
Poor
Friction Coefficient
0.15
Thickness Tolerance
(-0" - +0.002")
FDA Compliance
FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Machinability
100%
Minimum Temperature
-70 Degrees F
Flexural Modulus
400 MPa
Metal Detectable
Not Metal Detectable
Tensile Strength
4,400 psi
Dielectric Strength
45 kV/mm
Shore Hardness
70 Shore D
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Rockwell Hardness
90 HRR
Impact Strength
16.0 ft-lb/in
Static-Resistant
Not Static-Resistant
Maximum Temperature
180 Degrees F
Plastic Thickness Tolerance
+0.021/-0.019 in
Weight
3.06 lb
Coefficient of Thermal Expansion
20 x 10^-5 K^-1

Dimensions

Length
24"
Width
5"
Length Tolerance
(-1" - +1")
Thickness
3/4"
Width Tolerance
(-0.25" - +0.25")
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Plastic Length
24 in
Plastic Thickness
0.75 in
Plastic Width
5 in

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 24 in, Plastic Width 5 in, Plastic Thickness 0.75 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.