White UHMW Polyethylene Plastic Bar 24" L, 5" W

  • Mfr # BULK-PS-UHMW-308
  • Zoro # G7863570
product price: 
$
60.79
/ea

Key Features

Material
UHMW Polyethylene
Color
White
Length
24"
Width
5"
Tensile Strength (PSI)
4,400 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-UHMW-308
Zoro #
G7863570
UPC #
193005890629
Country of Origin
China

Dimensions

Length
24"
Width
5"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
1"

Details

Item
Plastic Bar
Material
UHMW Polyethylene
Color
White
Tensile Strength (PSI)
4,400 psi
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Min. Temp. (F)
-70 Degrees F
Max. Temp. (F)
180 Degrees F
Standards
FDA, UL 94 HB
Water Absorption Rating
Excellent
Impact Strength Rating
Excellent
Plastic Hardness
70D
Plastic Clarity
Opaque
Friction Coefficient
0.15
Friction Rating
Very Slippery
Thickness Tolerance
(-0.016" - +0.024")
Shape
Bar
Grade
Standard
Water Absorption
0.0001
Backing Type
Plain
Tensile Strength Rating
Poor
Plastic Density
0.034 lbs / cu. in.

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 24 in, Plastic Width 5 in, Plastic Thickness 1 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews