Shop ZORO SELECT

White UHMW Polyethylene Plastic Bar 24" L, 6" W

  • Mfr # BULK-PS-UHMW-338
  • Zoro # G7859824

product price: 
$
68.99
/ea

Key Features

Material
UHMW Polyethylene
Color
White
Length
24"
Width
6"
Tensile Strength (PSI)
4,400 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-UHMW-338
Zoro #
G7859824
UPC #
193005890650
Country of Origin
China
Item
Plastic Bar
Material
UHMW Polyethylene
Color
White
Tensile Strength (PSI)
4,400 psi
Min. Temp. (F)
-70 Degrees F
Standards
FDA, UL 94 HB
Max. Temp. (F)
180 Degrees F
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Water Absorption Rating
Excellent
Thickness Tolerance
(-0.016" - +0.024")
Plastic Clarity
Opaque
Plastic Density
0.034 lbs / cu. in.
Plastic Hardness
70D
Friction Rating
Very Slippery
Impact Strength Rating
Excellent
Tensile Strength Rating
Poor
Shape
Bar
Water Absorption
0.0001
Grade
Standard
Friction Coefficient
0.15
Backing Type
Plain
Shore Hardness
70 Shore D
Tensile Strength
4,400 psi
Machinability
100%
Dielectric Strength
45 kV/mm
Flexural Modulus
400 MPa
Scratch-Resistant
Not Scratch-Resistant
Weight
4.9 lb
Maximum Temperature
180 Degrees F
Minimum Temperature
-70 Degrees F
Metal Detectable
Not Metal Detectable
Impact Strength
16.0 ft-lb/in
Wear Rate
Not Rated
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Static-Resistant
Not Static-Resistant
FDA Compliance
FDA Compliant
UV-Resistant
Not UV-Resistant
Plastic Thickness Tolerance
+0.049/-0.041 in
Rockwell Hardness
90 HRR

Dimensions

Length
24"
Width
6"
Length Tolerance
(-1" - +1")
Thickness
1"
Width Tolerance
(-0.25" - +0.25")
Plastic Length Tolerance
+/-1.000 in
Plastic Width
6 in
Plastic Thickness
1 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length
24 in

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 24 in, Plastic Width 6 in, Plastic Thickness 1 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.