White UHMW Polyethylene Plastic Bar 24" L

  • Mfr # BULK-PS-UHMW-587
  • Zoro # G7846962
product price: 
$
6.35
/ea

Key Features

Material
UHMW Polyethylene
Color
White
Length
24"
Width
1-1/4"
Tensile Strength (PSI)
4,400 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-UHMW-587
Zoro #
G7846962
UPC #
193005889784
Country of Origin
China
Item
Plastic Bar
Material
UHMW Polyethylene
Color
White
Tensile Strength (PSI)
4,400 psi
Standards
FDA, UL 94 HB
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Min. Temp. (F)
-70 Degrees F
Max. Temp. (F)
180 Degrees F
Wall Thickness Tolerance
(-0.003" - +0")
Plastic Density
0.034 lbs / cu. in.
Plastic Clarity
Opaque
Friction Coefficient
0.15
Water Absorption Rating
Excellent
Grade
Standard
Shape
Bar
Water Absorption
0.0001
Impact Strength Rating
Excellent
Tensile Strength Rating
Poor
Friction Rating
Very Slippery
Plastic Hardness
70D
Backing Type
Plain
Wear Rate
Not Rated
Maximum Temperature
180 Degrees F
Rockwell Hardness
90 HRR
Metal Detectable
Not Metal Detectable
Minimum Temperature
-70 Degrees F
Dielectric Strength
45 kV/mm
Shore Hardness
70 Shore D
Plastic Thickness Tolerance
+0.003/-0.006 in
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Tensile Strength
4,400 psi
Weight
0.13 lb
Scratch-Resistant
Not Scratch-Resistant
Impact Strength
16.0 ft-lb/in
Machinability
100%
UV-Resistant
Not UV-Resistant
FDA Compliance
FDA Compliant
Flexural Modulus
400 MPa

Dimensions

Length
24"
Width
1-1/4"
Length Tolerance
(-1" - +1")
Wall Thickness
1/8"
Width Tolerance
(-0.01" - +0.01")
Plastic Length
24 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Plastic Width
1.25 in
Plastic Thickness
0.125 in

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 24 in, Plastic Width 1.25 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews