Shop ZORO SELECT

White UHMW Polyethylene Plastic Bar 24" L

  • Mfr # BULK-PS-UHMW-680
  • Zoro # G7849169

product price: 
$
7.15
/ea

Key Features

Material
UHMW Polyethylene
Color
White
Width
3/8"
Tensile Strength (PSI)
4,400 psi
Max. Temp. (F)
180 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-UHMW-680
Zoro #
G7849169
UPC #
193005890209
Country of Origin
China

Dimensions

Length
24"
Width
3/8"
Length Tolerance
(-1" - +1")
Wall Thickness
3/8"
Width Tolerance
(-0.03" - +0.03")

Details

Item
Plastic Bar
Material
UHMW Polyethylene
Color
White
Tensile Strength (PSI)
4,400 psi
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Standards
FDA, UL 94 HB
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Wall Thickness Tolerance
(-0" - +0.003")
Tensile Strength Rating
Poor
Friction Coefficient
0.15
Shape
Bar
Friction Rating
Very Slippery
Plastic Hardness
70D
Grade
Standard
Impact Strength Rating
Excellent
Water Absorption
0.0001
Plastic Density
0.034 lbs / cu. in.
Plastic Clarity
Opaque
Backing Type
Plain
Water Absorption Rating
Excellent

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 24 in, Plastic Width 0.375 in, Plastic Thickness 0.375 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.