White UHMW Polyethylene Plastic Bar 24" L

  • Mfr # BULK-PS-UHMW-861
  • Zoro # G7848694
product price: 
$
66.89
/ea

Key Features

Material
UHMW Polyethylene
Color
White
Length
24"
Width
2-1/2"
Tensile Strength (PSI)
4,400 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-UHMW-861
Zoro #
G7848694
UPC #
193005902865
Country of Origin
China

Dimensions

Length
24"
Width
2-1/2"
Length Tolerance
(-1" - +1")
Wall Thickness
2"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Bar
Material
UHMW Polyethylene
Color
White
Tensile Strength (PSI)
4,400 psi
Min. Temp. (F)
-70 Degrees F
Standards
FDA, UL 94 HB
Max. Temp. (F)
180 Degrees F
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Wall Thickness Tolerance
(-0.031" - +0.028")
Grade
Standard
Water Absorption
0.0001
Shape
Bar
Backing Type
Plain
Plastic Density
0.034 lbs / cu. in.
Friction Coefficient
0.15
Water Absorption Rating
Excellent
Friction Rating
Very Slippery
Tensile Strength Rating
Poor
Plastic Clarity
Opaque
Impact Strength Rating
Excellent
Plastic Hardness
70D

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 24 in, Plastic Width 2.5 in, Plastic Thickness 2 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews