Shop ZORO SELECT

White UHMW Polyethylene Plastic Bar 24" L

  • Mfr # BULK-PS-UHMW-882
  • Zoro # G7848633

product price: 
$
131.99
/ea
Free Shipping & Returns

Key Features

Material
UHMW Polyethylene
Color
White
Length
24"
Width
4"
Tensile Strength (PSI)
4,400 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-UHMW-882
Zoro #
G7848633
UPC #
193005903077
Country of Origin
China
Item
Plastic Bar
Material
UHMW Polyethylene
Color
White
Tensile Strength (PSI)
4,400 psi
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Standards
FDA, UL 94 HB
Wall Thickness Tolerance
(-0.047" - +0.031")
Tensile Strength Rating
Poor
Grade
Standard
Friction Coefficient
0.15
Backing Type
Plain
Water Absorption Rating
Excellent
Plastic Density
0.034 lbs / cu. in.
Impact Strength Rating
Excellent
Water Absorption
0.0001
Plastic Hardness
70D
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Shape
Bar
Minimum Temperature
-70 Degrees F
FDA Compliance
FDA Compliant
Maximum Temperature
180 Degrees F
Machinability
100%
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Impact Strength
16.0 ft-lb/in
Metal Detectable
Not Metal Detectable
Dielectric Strength
45 kV/mm
Flexural Modulus
400 MPa
Static-Resistant
Not Static-Resistant
Rockwell Hardness
90 HRR
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
70 Shore D
Wear Rate
Not Rated
Plastic Thickness Tolerance
+0.106/-0.122 in
Weight
9.79 lb
Tensile Strength
4,400 psi

Dimensions

Length
24"
Width
4"
Length Tolerance
(-1" - +1")
Wall Thickness
3"
Width Tolerance
(-0.25" - +0.25")
Plastic Thickness
3 in
Plastic Length Tolerance
+/-1.000 in
Plastic Length
24 in
Plastic Width Tolerance
+/-0.250 in
Plastic Width
4 in

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 24 in, Plastic Width 4 in, Plastic Thickness 3 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.