White UHMW Polyethylene Plastic Bar 48" L, 1-1/2" W

  • Mfr # BULK-PS-UHMW-669
  • Zoro # G7847400
product price: 
$
19.29
/ea

Key Features

Material
UHMW Polyethylene
Color
White
Length
48"
Width
1-1/2"
Tensile Strength (PSI)
4,400 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-UHMW-669
Zoro #
G7847400
UPC #
193005902483
Country of Origin
China
Item
Plastic Bar
Material
UHMW Polyethylene
Color
White
Tensile Strength (PSI)
4,400 psi
Standards
FDA, UL 94 HB
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Tensile Strength Rating
Poor
Plastic Clarity
Opaque
Temperature Range - Adhesives
-30 Degrees to 375 DegreesF
Backing Type
Acrylic Adhesive
Water Absorption Rating
Excellent
Water Absorption
0.0001
Grade
Standard
Plastic Density
0.034 lbs / cu. in.
Friction Rating
Very Slippery
Friction Coefficient
0.15
Shape
Bar
Plastic Hardness
70D
Impact Strength Rating
Excellent
Thickness Tolerance
(-0.002" - +0")
UV-Resistant
Not UV-Resistant
Machinability
100%
Shore Hardness
70 Shore D
Static-Resistant
Not Static-Resistant
Flexural Modulus
400 MPa
Minimum Adhesive Temperature
-30 Degrees F
Minimum Temperature
-70 Degrees F
Scratch-Resistant
Not Scratch-Resistant
Impact Strength
16.0 ft-lb/in
FDA Compliance
FDA Compliant
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Weight
0.61 lb
Maximum Temperature
180 Degrees F
Tensile Strength
4,400 psi
Metal Detectable
Not Metal Detectable
Plastic Thickness Tolerance
+0.006/-0.008 in
Dielectric Strength
45 kV/mm
Maximum Adhesive Temperature
375 Degrees F
Wear Rate
Not Rated
Rockwell Hardness
90 HRR

Dimensions

Length
48"
Width
1-1/2"
Length Tolerance
(-1" - +1")
Thickness
1/4"
Width Tolerance
(-0.01" - +0.01")
Plastic Thickness
0.25 in
Plastic Length
4 ft
Plastic Width Tolerance
+/-0.250 in
Plastic Width
1.5 in
Plastic Length Tolerance
+/-1.000 in

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 4 ft, Plastic Width 1.5 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.