Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White UHMW Polyethylene Plastic Bar 48" L, 2-1/2" W

  • Mfr # BULK-PS-UHMW-766

  • Zoro # G7864523


product price: $31.69
/ea

Key Features

Material
UHMW Polyethylene
Color
White
Length
48"
Width
2-1/2"
Tensile Strength (PSI)
4,400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-766
Zoro #
G7864523
UPC #
193005890452
Country of Origin
China

Dimensions

Length
48"
Width
2-1/2"
Length Tolerance
(-1" - +1")
Wall Thickness
1/2"
Width Tolerance
(-0.25" - +0.25")
Thickness
0.5 in
Plastic Width
2.5 in
Plastic Length
4 ft
Plastic Length Tolerance
+/-1.000 in
Plastic Thickness
0.5 in
Nominal Size
2 1/2 in W x 48 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Plastic Bar
Material
UHMW Polyethylene
Color
White
Tensile Strength (PSI)
4,400 psi
Min. Temp. (F)
-70
Max. Temp. (F)
180
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Standards
FDA, UL 94 HB
Wall Thickness Tolerance
(-0" - +0.004")
Plastic Hardness
70D
Plastic Clarity
Opaque
Friction Coefficient
0.15
Friction Rating
Very Slippery
Backing Type
Plain
Water Absorption Rating
Excellent
Tensile Strength Rating
Poor
Grade
Standard
Shape
Bar
Plastic Density
0.034 lbs / cu. in.
Water Absorption
0.0001
Impact Strength Rating
Excellent
Impact Strength
16.0 ft-lb/in
Plastic Hardness Rating
Medium
Tensile Strength
4,400 psi
Machinability
100 %
Corrosion and Chemical Resistance
Good
Plastic Thickness Tolerance
+0.017/-0.013 in
Minimum Temperature
-70 Degrees F
Maximum Temperature
180 Degrees F
Durometer
Shore D70
UV Resistant
No
Wear Factor
Excellent
Temp. Range
-70 Degrees to 180 Degrees F
Temperature Range
-70 Degrees to 180 Degrees F
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
400 MPa
Weight
2.04 lb
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
FDA Compliance
FDA Compliant
Rockwell Hardness
90 HRR
Metal Detectable
Not Metal Detectable
Dielectric Strength
45 kV/mm
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
UV-Resistant
Not UV-Resistant
Shore Hardness
70 Shore D

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 4 ft, Plastic Width 2.5 in, Plastic Thickness 0.5 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.