Shop ZORO SELECT

White UHMW Polyethylene Plastic Bar 48" L, 5" W

  • Mfr # BULK-PS-UHMW-315
  • Zoro # G7858704

product price: 
$
52.69
/ea

Key Features

Material
UHMW Polyethylene
Color
White
Length
48"
Width
5"
Tensile Strength (PSI)
4,400 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-UHMW-315
Zoro #
G7858704
UPC #
193005890155
Country of Origin
China

Dimensions

Length
48"
Width
5"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
3/8"

Details

Item
Plastic Bar
Material
UHMW Polyethylene
Color
White
Tensile Strength (PSI)
4,400 psi
Min. Temp. (F)
-70 Degrees F
Max. Temp. (F)
180 Degrees F
Standards
FDA, UL 94 HB
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Plastic Density
0.034 lbs / cu. in.
Plastic Clarity
Opaque
Friction Coefficient
0.15
Impact Strength Rating
Excellent
Backing Type
Plain
Grade
Standard
Water Absorption Rating
Excellent
Plastic Hardness
70D
Friction Rating
Very Slippery
Tensile Strength Rating
Poor
Shape
Bar
Thickness Tolerance
(-0" - +0.003")
Water Absorption
0.0001

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 4 ft, Plastic Width 5 in, Plastic Thickness 0.375 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.