White UHMW Polyethylene Plastic Bar 48" L, 6" W

  • Mfr # BULK-PS-UHMW-350
  • Zoro # G7845431
product price: 
$
260.99
/ea
Free Shipping & Returns

Key Features

Material
UHMW Polyethylene
Color
White
Length
48"
Width
6"
Tensile Strength (PSI)
4,400 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-UHMW-350
Zoro #
G7845431
UPC #
193005902841
Country of Origin
China
Item
Plastic Bar
Material
UHMW Polyethylene
Color
White
Tensile Strength (PSI)
4,400 psi
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Standards
FDA, UL 94 HB
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Plastic Clarity
Opaque
Water Absorption
0.0001
Plastic Hardness
70D
Shape
Bar
Impact Strength Rating
Excellent
Backing Type
Plain
Friction Rating
Very Slippery
Water Absorption Rating
Excellent
Tensile Strength Rating
Poor
Thickness Tolerance
(-0.031" - +0.028")
Grade
Standard
Friction Coefficient
0.15
Plastic Density
0.034 lbs / cu. in.
Tensile Strength
4,400 psi
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Shore Hardness
70 Shore D
Wear Rate
Not Rated
Weight
19.58 lb
UV-Resistant
Not UV-Resistant
Rockwell Hardness
90 HRR
Maximum Temperature
180 Degrees F
FDA Compliance
FDA Compliant
Minimum Temperature
-70 Degrees F
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Flexural Modulus
400 MPa
Metal Detectable
Not Metal Detectable
Machinability
100%
Plastic Thickness Tolerance
+0.078/-0.081 in
Dielectric Strength
45 kV/mm
Impact Strength
16.0 ft-lb/in

Dimensions

Length
48"
Width
6"
Length Tolerance
(-1" - +1")
Thickness
2"
Width Tolerance
(-0.25" - +0.25")
Plastic Length
4 ft
Plastic Length Tolerance
+/-1.000 in
Plastic Thickness
2 in
Plastic Width Tolerance
+/-0.250 in
Plastic Width
6 in

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 4 ft, Plastic Width 6 in, Plastic Thickness 2 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews